missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-28MC-075

 View more versions of this product

Product Code. 15553137

  • £54.90 / 1 unit
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
Multi-channel Compatible Comb
28
0.75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers