missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-10-15

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15573117

  • £51.20 / 1 unit
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
Comb
10
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers