missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Heating Shaking Baths

Product Code. 15228884 Shop All Thermo Scientific Products
Click to view available options
No. of Places:
6
15
24
48
96
Tube Size:
0.2mL
0.5mL
12mm diameter
13mm diameter
15mL
50mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15228884

Brand: Thermo Scientific™ 88880126

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Thermo Scientific Accessories for Digital Shaking Baths to optimize flexibility and performance.

Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.5 mL
For Use With (Equipment) Heating/Cooling Bath
Lighting LED
No. of Places 48
Type Block Set with Cover
Tube Size 0.5mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.