missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Heating Shaking Baths
Click to view available options
No. of Places:
6
15
24
48
96
Tube Size:
0.2mL
0.5mL
12mm diameter
13mm diameter
15mL
50mL
Description
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
- Warranty: 2 years
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 50 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 6 |
Type | Accessory, Block Set with Cover |
Tube Size | 50mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'