missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Accessories for Peristaltic Pump Systems
Upgrade pumping and dispensing capabilities with Accessories for Masterflex™ Peristaltic Pump Systems.
£279.00 - £490.00
Specifications
For Use With (Application) | Fluid handling |
---|---|
For Use With | Masterflex drives with DB-25 connection and remote control capability |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15497144
|
Masterflex™
07523-95 |
Masterflex Cable Assembly for Remote Control, 25 ft. (7.6 m) cable with stripped-wire ends, DB25(M) connector |
£279.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
12676177
|
Masterflex™
0752397 |
Masterflex Handheld Remote Controller, 6 ft. (1.8 m) cable with DB-25 connector |
£490.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Upgrade pumping and dispensing capabilities with Accessories for Masterflex™ Peristaltic Pump Systems.
- Accessory items for the Masterflex™ Peristaltic Pump Systems
Specifications
Fluid handling | |
Masterflex drives with DB-25 connection and remote control capability |