missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Orion™ pH Electrodes
Store and protect your pH electrodes with these accessories.
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
11758226
|
Thermo Scientific™
020017 |
No Cal Electrode | Electrode Storage Chamber |
N/A
|
N/A | ||||
11727767
|
Thermo Scientific™
910004-WA |
8 mm Electrode, Glass | Electrode Storage Bottle |
N/A
|
N/A | ||||
11757797
|
Thermo Scientific™
910005 |
Sure-Flow and Standard Glass Electrodes | Bulb Guard |
N/A
|
N/A | ||||
11737767
|
Thermo Scientific™
910006-WA |
6 mm Electrode, Glass | Electrode Storage Bottle |
N/A
|
N/A | ||||
Description
Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.
Electrode Storage Bottles
- Can be used with any 6, 8 or 12mm pH electrodes
Electrode Bulb Guards
- Designed for glass body pH electrodes
- Use with standard or Thermo Scientific™ Orion™ Sure-Flow™ pH electrodes — one end of the bulb guard fits over standard electrodes while the other end fits over Sure-Flow electrodes without interfering with the Sure-Flow flushing action