missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Accessories for SE 250/260 Mini-vertical Gel Units:Glass Plate
£97.95 - £181.00
Specifications
Type | Glass Plate |
---|---|
Material | Glass |
Shape | Rectangular |
Length (Metric) | 10 cm |
Width (Metric) | 8 cm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11745393
|
Cytiva
SE202P-10 |
SE 250 Mini Vertical Gel Electrophoresis Unit |
£97.95
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10457484
|
Cytiva
SE202GN-5 |
SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit |
£181.00
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Specifications
Glass Plate | |
Rectangular | |
8 cm |
Glass | |
10 cm |