missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Accessories for SE 660 Vertical Electrophoresis Unit

£75.10 - £149.15

Specifications

For Use With (Equipment) SE 660 Vertical Electrophoresis Unit
Type Glass Plate
Material Glass
Quantity 2/Pk.
Length (Metric) 18 cm
View More Specs

Products 2
Product Code Brand Type Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Type Length (Metric) Width (Metric) Price Quantity & Availability  
10713267
View Documents Promotion Details
Cytiva
SE6402
Glass Plate 18 cm 8 cm
£149.15
Pack of 2
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11520764
View Documents Promotion Details
Cytiva
SE6102
Glass Plate 18 cm 16 cm
£75.10
Pack of 2
In Stock
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

SE 660 Vertical Electrophoresis Unit
Glass
18 cm
Glass Plate
2/Pk.
Videos
SDS
Documents

Documents

Product Certifications