Learn More
Thermo Scientific™ Accessories for Tube Revolver
Optimize the performance of your Thermo Scientific™ Tube Revolver by using these accessories.
£9.24 - £13.99
Specifications
Holds | Tubes |
---|---|
Product Type | Rotisserie Paddle |
For Use With (Equipment) | Rotator/Rocker |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
15208914
|
Thermo Scientific™
88881007 |
Paddles 1.5 mL/2mL |
£9.61
Pack of 2 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15288904
|
Thermo Scientific™
88881005 |
Paddles 10mL/15 mL |
£9.56
Pack of 2 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15218914
|
Thermo Scientific™
88881008 |
Paddles 0.5mL/0.8mL |
£9.24
Pack of 2 |
Estimated Shipment: 10-10-2025
Log in to see stock. |
||||||
15298904
|
Thermo Scientific™
88881006 |
Paddles 5 mL/7mL |
£9.24
Pack of 2 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
15228914
|
Thermo Scientific™
88881009 |
Paddles 50mL |
£13.99
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
Description
Optimize performance by using Thermo Scientific™ Accessories for Tube Revolver.
Specifications
Tubes | |
Rotisserie Paddle | |
Rotator/Rocker |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.