missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for XX6702500 FilterJet Solvent Dispenser

Accessories for filter holders for sample preparation.

Brand:  Merck XX6702508

76.35 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10578971

  • £81.90 / Each
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

Accessories for filter holders for sample preparation.

Specifications

Specifications

Not Autoclavable
Polypropylene
14 bar (200 psi)
Tubing
3 m
6.3 mm
Filterjet Solvent Dispenser
Non-sterile
200 psi
10 ft.
0.25 in.
6.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers