Learn More
Thermo Scientific™ Acclaim™ Carbamate HPLC Columns
Achieve baseline separation of carbamate specified in U.S. EPA Method 531.2 with high-efficiency Thermo Scientific™ Acclaim™ Carbamate LC Columns.
£135.66 - £738.12
Specifications
pH | 3 to 7 |
---|---|
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11322033
|
Thermo Scientific™
072926 |
3 μm | 3 mm | 150 mm |
£738.12
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
11312033
|
Thermo Scientific™
072925 |
3 μm | 4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11332033
|
Thermo Scientific™
072927 |
3 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11312083
|
Thermo Scientific™
075596 |
2.2 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11322083
|
Thermo Scientific™
075597 |
2.2 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11302033
|
Thermo Scientific™
072924 |
5 μm | 4.6 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11342033
|
Thermo Scientific™
072928 |
5 μm | 4.6 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11352033
|
Thermo Scientific™
072929 |
5 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11362033
|
Thermo Scientific™
072930 |
5 μm | 2.1 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Achieve baseline separation of carbamate pesticides (N-methylcarbamate and N-methylcarbamoyloxime pesticides) specified in U.S. EPA Method 531.2 by using Thermo Scientific™ Acclaim™ Carbamate LC Columns. These high-efficiency columns are compatible with both binary (methanol/water) and ternary (acetonitrile/methanol/water) mobile phase gradients for greater flexibility. Use these extremely low bleed columns with either LC/post-column derivatization/fluorescence or LC/MS detection for the ultimate sensitivity.
Multiple Column Formats Meet Your Specific Analysis Needs
- 5μm, 4.6 × 250mm Column: Sets the standard for the highest resolution with post-column reaction (PCR) and fluorescence detection (FLD)
- 3μm, 4.6×150mm Column: Saves time and increases sample throughput
- 3μm, 3.0×150mm Column: Saves time and reduces solvent consumption
- 3μm, 2.1×150mm Column: Suited for LC/MS, to achieve the lowest possible detection limits
- Two RSLC, 2.2μm Columns (2.1×100mm and 2.1×150mm): Provide high-resolution, high-throughput separations
About the Family of Acclaim Specialty HPLC Columns
Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.
- Use-tested to guarantee consistent separations
- Ideal selectivity for separating specific target analytes
- Excellent peak shapes
- Performance tested to ensure high quality and reliability for specific chromatographic separations
Specifications
3 to 7 | |
300 m²/g | |
Proprietary | |
Specialty/Application Specific |
120 Å | |
60°C | |
Acclaim | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.