Learn More
Thermo Scientific™ Acclaim™ HILIC-10 HPLC Columns
Use this HILIC column to retain and separate highly polar molecules that are unretained by reversed-phase chromatography.
£135.66 - £700.91
Specifications
For Use With | LC/MS |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 70°C |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11392043
|
Thermo Scientific™
074259 |
3 μm | 2.1 mm | 150 mm |
£700.91
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||
11322053
|
Thermo Scientific™
074263 |
5 μm | 2.1 mm | 10 mm |
£206.48
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||
11372043
|
Thermo Scientific™
074257 |
3 μm | 4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11382043
|
Thermo Scientific™
074258 |
3 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11312053
|
Thermo Scientific™
074262 |
5 μm | 4.6 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11302053
|
Thermo Scientific™
074261 |
5 μm | 3 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Separate highly hydrophilic molecules by hydrophilic interaction liquid chromatography using Thermo Scientific™ Acclaim™ HILIC-10 LC Columns. These columns retain and separate highly polar molecules that are unretained by reversed-phase chromatography. Their high-purity, spherical, porous silica base is covalently modified with a proprietary hydrophilic layer. This chemistry enables the use of 5–20% aqueous mobile phase while maintaining affinity for polar analytes. Sample throughput is increased without the need to evaporate and reconstitute samples dissolved in nonaqueous solvents.
Rugged and Reproducible Separations of Highly Polar Compounds:- Unique selectivity, complementary to reversed-phase columns
- Enhanced sensitivity for MS detection
- Hydrolytically stable
- Rugged column packing
- Broad application range, including separation of hydrophilic drugs and drug metabolites
Specifications
LC/MS | |
120 Å | |
70°C | |
Acclaim | |
HILIC | |
HILIC |
2 to 8 | |
300 m²/g | |
Proprietary | |
8% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.