Learn More
Thermo Scientific™ Acclaim™ Mixed Mode HILIC-1 HPLC Columns
Get all the advantages of reversed-phase and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column.
£228.14 - £869.33
Specifications
pH | 2.5 to 7.5 |
---|---|
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | N/A |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
11381893
|
Thermo Scientific™
066843 |
150 mm | 4.6 mm | 5 μm |
£733.65
Each |
In Stock
Log in to see stock. |
||||
11391893
|
Thermo Scientific™
066844 |
250 mm | 4.6 mm | 5 μm |
£869.33
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||
11301903
|
Thermo Scientific™
066847 |
150 mm | 2.1 mm | 5 μm |
£743.70
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11371963
|
Thermo Scientific™
071913 |
10 mm | 3 mm | 5 μm |
£228.14
Pack of 2 |
In Stock
Log in to see stock. |
||||
11361963
|
Thermo Scientific™
071912 |
50 mm | 3 mm | 3 μm |
£638.18
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||
11341823
|
Thermo Scientific™
070091 |
150 mm | 2.1 mm | 3 μm |
£788.93
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
11361943
|
Thermo Scientific™
070090 |
150 mm | 3 mm | 3 μm |
£788.93
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||
11311933
|
Thermo Scientific™
069706 |
10 mm | 4.6 mm | 5 μm |
£233.16
Pack of 2 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
11391913
|
Thermo Scientific™
069694 |
10 mm | 2.1 mm | 5 μm |
£345.72
Pack of 2 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
Description
Get all the advantages of reversed-phase (RP) and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column. The high-efficiency, silica-based, mixed-mode stationary phase consists of a hydrophobic alkyl chain with a diol group at the terminus. The hydrophobic moiety supplies reversed-phase retention and the terminal diol group facilitates hydrophilic interactions. This unique combination provides adjustable selectivity with unsurpassed resolution and peak symmetry for a variety of both polar and nonpolar molecules.
Separates Both Polar and Nonpolar Molecules with Selectivity Complementary to RP Columns- Operates in both RP and HILIC modes
- Retains highly polar molecules
- Covers broader application range than conventional diol-based columns, including nonionic ethoxylated surfactants, drug metabolites, lipids, and polyethylene glycols (PEGs)
- Stable between pH 2.5 and 7.5
- Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Specifications
2.5 to 7.5 | |
300 m²/g | |
N/A | |
Acclaim | |
Proprietary | |
Responsibly packaged |
120 Å | |
50°C | |
Hydrophobic Alkyl Chain with a Diol Group | |
Mixed Mode | |
Reversed Phase and HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.