Learn More
Thermo Scientific™ Acclaim™ Mixed Mode WAX-1 HPLC Columns
Shop All Thermo Scientific ProductsDescription
When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.
When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.
- Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
- Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
- Selectivity orthogonal to reversed-phase columns
- Excellent column efficiency and peak asymmetry
- Stable between pH 2.5 and 7.5
- Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Specifications
Specifications
| Column Format | Guard Cartridge, 2 Pk. |
| Diameter (Metric) | 2.1 mm |
| For Use With | HPLC with UV Detection |
| Length (Metric) | 10 mm |
| Max. Pressure | 6000 psi (415 bar) |
| Particle Size | 5 μm |
| pH | 2.5 to 7.5 |
| Pore Size | 120 Å |
| Quantity | Pack of 2 |
| Surface Area | 300 m²/g |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.