missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Mixed Mode WAX-1 HPLC Columns

Product Code. 11321963 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11321963

Brand: Thermo Scientific™ 071908

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.

Ideal Selectivity for Separating Anionic Molecules
  • Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
  • Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
  • Selectivity orthogonal to reversed-phase columns
  • Excellent column efficiency and peak asymmetry
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HILIC
Length (Metric) 50 mm
Max. Pressure 4500 psi (310 bar)
Particle Size 3 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
USP Type L78
Stationary Phase Hydrophobic Alkyl Chain with an Ionizable Terminus
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase Reversed Phase, Ion Exchange, HILIC
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.