Learn More
Thermo Scientific™ Acclaim™ PepMap 5μm Particle Size Guard Columns
Use this guard column to protect Thermo Scientific™ Acclaim™ PepMap 5µm Particle Size Columns from sample debris and interfering substances.
Brand: Thermo Scientific™ 160428
Code : 16
Additional Details : Weight : 0.10000kg
Description
Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.
Use Thermo Scientific™ Acclaim™ PepMap 5µm Particle Size Guard Columns with Acclaim PepMap Columns, which are used for proteomics separations.
Specifications
5 μm | |
100Å | |
LC/MS, ESI-MS, MALDI-MS |
1 mm | |
300 μm | |
nanoLC |