Learn More
Thermo Scientific™ Acclaim™ Trinity P2 HPLC Columns
Use these mixed-mode columns for separation of multivalent cations or anions and pharmaceuticals.
Brand: Thermo Scientific™ 085435
Description
Separate pharmaceutical counterions, including monovalent and divalent cations or anions, with Thermo Scientific™ Acclaim™ Trinity P2 LC Columns. The innovative, mixed-mode column technology provides hydrophilic interaction, HILIC, anion-exchange, and cation-exchange functionalities for flexible method development. Use the Acclaim Trinity P2 LC column to complement the Acclaim Trinity P1 LC column, which simultaneously separates pharmaceutical drug substances and their counterions, to provide a total solution for pharmaceutical counterion analysis by HPLC.
The Acclaim Trinity P2 stationary phase, based on Nanopolymer Silica Hybrid (NSH) technology, consists of high-purity porous, spherical silica particles, coated with charged nanopolymer particles. The unique surface chemistry includes an inner-pore area of the silica bead modified with a covalently bonded organic layer that provides cation-exchange retention. The outer-pore surface is modified with anion-exchange nano-polymer beads. This chemistry ensures spatial separation of the anion-exchange and cation-exchange regions.High Selectivity for Counterion Analysis
- Low column bleed; compatible with mass spectrometry (MS) and charged aerosol detection (CAD)
- Hydrolytically stable
- High efficiency
- Available in 3.0μm particle size and 2.1 and 3.0mm diameters, in 50 and 100mm lengths
About the Family of Acclaim Specialty HPLC Columns
Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.
- Use-tested to guarantee consistent separations
- Ideal selectivity for separating specific target analytes
- Excellent peak shapes
- Performance tested to ensure high quality and reliability for specific chromatographic separations
Specifications
Guard Cartridge, 2 Pk. | |
0.15 to 0.45 mL/min | |
6000 psi (415 bar) | |
Spherical silica | |
2.5 to 7 | |
Pack of 2 | |
100 m²/g | |
N/A | |
Acclaim | |
Mixed Mode | |
HILIC and Ion Exchange |
2.1 mm | |
10 mm | |
0 to 100% aqueous mobile phase | |
3 μm | |
300 Å | |
Compatible with most common HPLC organic solvents except for alcohols | |
45°C | |
Spherical, Nanopolymer Hybrid Silica | |
Spherical, Fully Porous Silica | |
Proprietary | |
Guard Cartridge |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.