Learn More
BRAND™ accu-jet™ S Pipet Controller Accessories
Accessories for use with the accu-jet™ S Pipet Controller.
Brand: BRAND™ 26530
14.06 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 0.00090kg
Description
BrandTech™ accu-jet™ S Pipet Controller Accessories available for order include:
- Sterile 0.2 μm replacement membrane filters
- Non-Sterile 0.2 μm replacement membrane filters
- Silicone adapter with PTFE check valve
Specifications
accu-jet S | |
Sterile | |
PTFE | |
Each |
0.2 μm | |
Sterile 0.2μm Membrane Filter | |
accu-jet™ S Pipet Controller |