missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Scientific™ Accu100 Ultrapure Water System
Ultrapure water for critical laboratory applications. Fisherbrand™ Accu100 Ultrapure Water System used to produce Type I ultrapure water from RO, distilled or deionized water.
£3845.00 - £7945.00
Specifications
Bacterial Content | <0.1 CFU/mL |
---|---|
Feedwater Source | Distilled, DI, RO, EDI |
Flow Rate | 1.0 to 1.5 L/min. at 25°C |
Resistivity | 18.2 Mohm.cm at 25°C |
Model | Accu100 |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15489749
|
Fisher Scientific™
RS2200QSSK |
ACCU100 Ultrapure Water System |
£3845.00
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
15499749
|
Fisher Scientific™
RS2200QUVK |
ACCU100 UV Ultrapure Water System |
£4525.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
15409759
|
Fisher Scientific™
RS2200QUVPK |
ACCU100 UV Ultrapure Water System, with Dispenser |
£7945.00
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
Independent Ultrapure water dispenser
- Remote dispenser has built-in high precision resistivity sensor with cell constant of 0.01cm-1 to measure quality of ultrapure water just prior to dispensing point
- Volumetric dispensing and calibration
- Handle is 360° rotatable and detachable from its support for effortless and instant dispensing with maximum flexibility
Multi-functional control panel
- Volumetric dispensing and calibration
- Alarms and maintenance info on large color LCD screen
- Real-time monitoring of system status: Product water quality/resistivity and Cartridge/UV lamp remaining service life
AccuQuatro U Pack
- Patented large capacity ultrapurification cartridge
- Minimal dead water volume
- Production of ion-free and organic-free ultrapure water
- Choices of ultrapurification cartridges for feed water types
Specifications
<0.1 CFU/mL | |
1.0 to 1.5 L/min. at 25°C | |
Accu100 | |
5°C to 45°C | |
21 cm | |
44 cm |
Distilled, DI, RO, EDI | |
18.2 Mohm.cm at 25°C | |
<1/mL | |
8.26 in. | |
17.3 in. | |
35 cm |