missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ACCU500 UV Water Purification System

Product Code. 15499699 Shop All Fisherbrand Products
This item is not returnable. View return policy

Product Code. 15499699

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Produces ultrapure and reverse osmosis water from tap water directly with no additional pre-treatment filters.

  • Quality of ultrapure water meets or exceeds ASTM, CLSI, CAP and ISO Type I water standards
  • System CE and RoHS certified
  • Remote dispenser with built-in high precision resistivity sensor with cell constant of 0.01 cm-1 to measure ultrapure water quality just prior to the dispensing point
  • UV light photochemical oxidation prevents bacterial contamination and oxidizes organics to produce pure water with low TOC levels
  • Two years warranty

Specifications

Certifications/Compliance ASTM, CLSI, CAP, ISO Type I
Conductivity <20µS/cm
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Feedwater Source Tap, TDS < 1000 ppm (2000μS/cm)
Flow Rate 1.5 L/min. (ultrapure water type I)
Product Water Type Type 1 and 3
Remote Dispenser Optional
Resistivity 18.2 Mohm.cm
Total Organic Carbon <10 ppb (<5 ppb with a dual wavelength UV lamp)
Particles >0.2µM/mL <1/mL with 0.2μm final filter or terminal ultrafiltration cartridge
RO Flow Rate 10, 15, 20, 30 L/hr.
Dimensions (L x W x H) 30 x 51 x 48 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.