missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ RP-MS HPLC Columns

Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.

Brand:  Thermo Scientific™ 17626-052130

 View more versions of this product

Product Code. 11307531

  • £617.95 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
500 μL/min
50 mm
Spherical Solid Core
2 to 9
130 m²/g
N/A
Accucore
7%
Yes
2.1 mm
HPLC
14500 psi (1000 bar)
2.6 μm
80 Å
60°C
Proprietary
Spherical, Solid Core, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.