Learn More
Thermo Scientific™ Accucore™ RP-MS HPLC Columns
Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.
Brand: Thermo Scientific™ 17626-103030
Description
Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Optimized for MS detection
- Excellent peak shapes
- Excellent combination of speed and efficiency
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Analytical Column | |
HPLC | |
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
60°C | |
Proprietary | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
3 mm | |
100 mm | |
Spherical Solid Core | |
2 to 9 | |
130 m²/g | |
N/A | |
Accucore | |
7% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.