Learn More
Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped HPLC Columns
Use this column, with its specially designed solid core, for the separation of compounds in highly aqueous mobile phases.
Brand: Thermo Scientific™ 17326-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
Separate polar compounds with improved speed and resolution using Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The polar endcapped C18 stationary phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity- Polar endcapped C18 stationary phase provides optimum retention of polar analytes
- Accucore aQ Columns are compatible with highly aqueous mobile phases.
- Polar encapping allows use in 100% aqueous mobile phases without loss of performance or stability.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
Analytical Column | |
HPLC | |
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
C18 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
100 mm | |
Spherical Solid Core | |
2 to 9 | |
130 m²/g | |
L1 | |
Accucore | |
9% | |
Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.