missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ C18 HPLC Columns

Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.

Brand:  Thermo Scientific™ 17126-033030

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11347461

  • £506.89 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Specifications

Specifications

Analytical Column
0.8 mL/min
30 mm
Spherical Solid Core
1 to 11
130 m²/g
L1
Accucore
9%
Yes
3 mm
HPLC
8700 psi (600 bar)
2.6 μm
80 Å
70°C
C18
Solid Core Particles
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.