Learn More
Thermo Scientific™ Accucore™ C30 HPLC Columns
Use this specially designed solid core column for fast, high-resolution separations of hydrophobic, long-chain compounds.
Brand: Thermo Scientific™ 27826-152130
753.30 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
Achieve fast, high-resolution separations of hydrophobic, long-chain compounds using Thermo Scientific™ Accucore™ C30 LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Unique Selectivity- High shape selectivity for hydrophobic, long-chain, structurally related isomers
- Bonded phase will not undergo phase collapse in highly aqueous mobile phase.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifications
Analytical Column | |
150 mm | |
2.6 μm | |
150 Å | |
70°C | |
C30 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
14500 psi (1000 bar) | |
2 to 8 | |
90 m²/g | |
L62 | |
Accucore | |
5% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.