missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ C8 HPLC Columns

Use these columns, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.

Brand:  Thermo Scientific™ 17226-104630

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12546289

  • £725.22 / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Improve separation speed and resolution while maintaining low backpressures using Thermo Scientific™ Accucore™ C8 LC Columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or for when a less hydrophobic phase provides optimum retention
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Specifications

Specifications

Analytical Column
100 mm
2.6 μm
80 Å
70°C
C8
Spherical, Solid Core, Ultrapure Silica
Reversed Phase
Reversed Phase
4.6 mm
14500 psi (1000 bar)
2 to 9
130 m²/g
L7
Accucore
5%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.