Learn More
Thermo Scientific™ Accucore™ Wide Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a wide range.
Brand: Thermo Scientific™ 17X26-052130-3VB
1491.50 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Use the Thermo Scientific™ Accucore™ Wide Selectivity Kits to verify which Accucore column provides optimum selectivity for your application. Each kit includes 1 Accucore C18, 1 Accucore PhenylHexyl, and 1 Accucore PFP HPLC column. Accucore columns are based on advanced Core Enhanced Technology™ to provide fast, high-resolution separations with excellent resolution and sensitivity. Although sub 2um-particle columns typically produce high background pressures, these Accucore columns produce lower backpressures; UHPLC systems are therefore not required for use with these columns.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 Accucore C18 HPLC Column, 1 Accucore PhenylHexyl Column and 1 Accucore PHP Column
Specifications
HPLC Column Kit | |
HPLC | |
50 mm | |
2.6 μm | |
130 m²/g | |
Accucore | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
1 x Accucore C18 column; 1 x Accucore PhenylHexyl column; 1 x Accucore PFP column | |
Spherical Solid Core | |
80 Å | |
C18, PFP, Phenyl/Hexyl | |
Silica | |
Yes |