missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ PREP XL C18 HPLC Columns

Product Code. 16358616 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
8 mm
20 mm
50 mm
100 mm
150 mm
Diameter (Metric):
10 mm
20 mm
Column Format:
Guard Column
Preparative Column, Standard
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16358616

Brand: Thermo Scientific™ 74104029023A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve optimal retention of a broad range of nonpolar analytes across multiple applications with Accucore XL C18 solid-core particles.

Build off of conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C18 preparative HPLC Columns. Rugged 4μm solid-core particles ensure high-efficiencies within low pressure limits requirements. The high bonded phase coverage delivers optimal retention of a comprehensive range of non-polar analytes throughout numerous applications. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Optimal Selectivity for Nonpolar Compounds

  • Hydrophobic interaction mechanism.
  • C18 (USP L1) selectivity.

High-Efficiency Separations for Enhanced Resolution and Sensitivity

  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 20 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 889-020
Length (Metric) 20 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 80 Å
Surface Area 90 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.