Learn More
Thermo Scientific™ Accucore™ PREP XL C8 HPLC Columns
Achieve purification of moderately hydrophobic analytes on this solid core column.
£340.69 - £7810.75
Specifications
Max. Pressure | 4300 psi (295 bar) |
---|---|
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 90 m²/g |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
16328626
|
Thermo Scientific™
74204-018823A |
5 μm | 10 mm | 8 mm |
£340.69
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16338626
|
Thermo Scientific™
74204-019023A |
5 μm | 10 mm | 20 mm |
£643.65
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16358626
|
Thermo Scientific™
74204-059070A |
5 μm | 10 mm | 50 mm |
£1989.72
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16368626
|
Thermo Scientific™
74204-059270A |
5 μm | 20 mm | 50 mm |
£4233.66
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16378626
|
Thermo Scientific™
74204-109070A |
5 μm | 10 mm | 100 mm |
£2470.14
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16388626
|
Thermo Scientific™
74204-109270A |
5 μm | 20 mm | 100 mm |
£5757.98
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16398626
|
Thermo Scientific™
74204-159070A |
5 μm | 10 mm | 150 mm |
£2812.43
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16308636
|
Thermo Scientific™
74204-159270A |
5 μm | 20 mm | 150 mm |
£7810.75
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
16348626
|
Thermo Scientific™
74204-029023A |
5 μm | 20 mm | 20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Improve conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C8 preparative HPLC columns. Rugged 4μm solid-core particles guarantee high-efficiencies within standard HPLC pressure limits. Our high coverage C8 bonded phase delivers optimal retention of analytes with moderate hydrophobicity. These columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Lower Hydrophobic Retention
- Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention.
- C8 (USP L7) selectivity.
High-Efficiency Separations for Enhanced Resolution and Sensitivity
- Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
4300 psi (295 bar) | |
2 to 9 | |
90 m²/g | |
L7 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
5 μm | |
80 Å | |
60°C | |
C8 | |
4% | |
Yes |