Learn More
Fisherbrand™ accumet™ AE Series 3-in-1 Single Junction Gel pH/ATC Electrode
Fisherbrand™ accumet™ AE series pH electrodes support the accumet AE150 pH meter for routine pH measurements a budget-friendly price
Brand: Fisherbrand™ 13-620-AE6
140.77 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Ideal for general purpose use to measure pH, the accumet AE series single junction pH/ATC electrode is a great choice for routine lab measurements.
Product Features:- Single junction combination pH electrode with built-in temperature sensor (3-in-1)
- Low maintenance gel-filled reference
- Durable plastic body
- 90mm body length
- BNC
- 1 meter cable
Services
6 months

Specifications
BNC | |
0°C to 80°C | |
90 mm | |
pH 1 to 13 |
13-636-AE150 accumet AE150 pH Meter | |
Single-Junction Gel pH/ATC Electrode | |
Plastic |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fisherbrand accumet AE150 benchtop pH meter
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
14Minutes
18Seconds
38 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.