missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AE series ATC temperature probe
Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.
Brand: Fisherbrand™ 13-620-21
33.74 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.
Product Features:- ATC temperature probe
- Durable stainless steel body
- 90mm or 120mm body length
- 2.5mm phono plug connection
- 1 meter cable
Services
6 months
Specifications
13-636-AE150 accumet AE150 pH Meter | |
0°C to 100°C | |
120 mm |
0°C to 100°C | |
Temperature Probe |