missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AE series single junction gel pH electrode
Fisher Scientific™ accumet™ AE series pH electrodes support the accumet™ AE150 pH meter for routine pH measurements a budget-friendly price
Brand: Fisherbrand™ 13-620-108B
62.56 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Ideal for general purpose use to measure pH of common samples, the accumet AE series single junction pH electrode is a great choice for routine lab measurements.
Product Features:- Single junction combination pH electrode
- Low maintenance gel-filled reference
- Durable plastic body
- 90mm body length
- BNC connection
- 1 meter cable
Services
6 months
Specifications
BNC | |
Plastic | |
0°C to 80°C | |
13-636-AE150 accumet AE150 pH Meter | |
90 mm |
Single | |
1 to 13 | |
pH Electrode | |
0°C to 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction