missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Four Cell Conductivity/ATC Probes, Four-Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
£534.01 - £560.00
Specifications
Type | Conductivity/ATC Probe |
---|---|
Connector Types | 8-pin |
Storage Method | Immersed in deionized water |
Probe | 4 Cell Conductivity |
Product Code | Brand | Cell Constant | Material | Measurement Ranges | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Constant | Material | Measurement Ranges | Price | Quantity & Availability | |||
11560164
|
Fisherbrand™
|
10 cm-1 | Glass | 1 to 200 mS/cm |
£545.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
11899023
|
Fisherbrand™
|
1 cm-1 | Glass | 10 μS to 100 mS/cm |
£560.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
11530084
|
Fisherbrand™
|
1 cm-1 | Epoxy | 10 μS to 100 mS/cm |
£535.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
11540084
|
Fisherbrand™
|
10 cm-1 | Epoxy | 1 to 200 mS/cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Four-cell type with glass or epoxy bodies
- Built-in temperature sensors and 8-pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
Conductivity/ATC Probe | |
8-pin | |
Immersed in deionized water | |
4 Cell Conductivity |