missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free
Recommended for stability at higher temperatures and for use with strongly basic samples
£160.00 - £295.15
Specifications
Connector Types | Pin |
---|---|
Material | Glass |
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 100°C |
Type | Ag/AgCl Reference Electrode |
Product Code | Brand | Junction | Electrode | Model | Reference Electrolyte | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Junction | Electrode | Model | Reference Electrolyte | Price | Quantity & Availability | ||
11543975
|
Fisherbrand™
|
Single | Suggested Indicating Electrodes: 13-620-1, 13-620-295, 13-620-284, 13-620-3, 13-620-186, 13-620-187, 13-620-115 | Single-Junction High Temperature Ag/AgCl Reference | SP138-500 |
£160.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11530094
|
Fisherbrand™
|
Single | Suggested Indicating Electrodes: 13-620-122 | Single-Junction High Temperature Ag/AgCl Reference for Silver and Chloride Titrations | 13-620-833 |
£201.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
11510104
|
Fisherbrand™
|
Double | Suggested Indicating Electrodes: 13-620-122, 13-620-520, 13-620-521, 13-620-518, 13-620-519, 13-620-500, 13-620-501 | Double-Junction High Temperature Ag/AgCl Reference | SP138-500 (inner); SP135-500 (outer) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Recommended for stability at higher temperatures and for use with strongly basic samples
Glass body for resistance to wide variety of solutions
- Operating temperature range of 0° to +110°C (32° to 212°F)
- 0 to 14pH range
- Standard reference pin connector
- All have 8μL/hr. flowrate
Single-Junction Standard Model
- Standard size glass body
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body
- Prefilled with 1M sodium sulfate for silver and chloride titrations
- Stable at higher temperatures and with strongly basic samples
- Designed for ISE and sensitive pH measurements, titrations and ORP testing
- Inner body is prefilled with 4M KCl saturated with AgCl
- Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
- Flowrate, 8μL/hr.
- U.S. Patent No. 4,390,406
Specifications
Pin | |
0 to 14 | |
Ag/AgCl Reference Electrode | |
Recommended for stability at higher temperatures and for use with strongly basic samples | |
32°F to 212°F | |
106 mm |
Glass | |
0°C to 100°C | |
4mol/L KCl with AgCl | |
Ag/AgCl | |
0°C to 100°C | |
12 mm |