missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes

Product Code. p-4949203 Shop All Fisherbrand Products
Click to view available options
Electrode:
Standard-Size Glass Body
Junction:
Double
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15529624

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mercury-free, refillable, TRIS-compatible reference electrodes

  • Mercury-free
  • TRIS-compatible
  • Refillable
  • Double-junction
  • -5° to +80°C
  • 0 to 14pH range
  • Includes filling solution
Use with indicating cell.

TRUSTED_SUSTAINABILITY

Specifications

Connector Types Pin
Junction Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Mercury-Free Reference Electrode
Electrode Standard-Size Glass Body
For Use With (Application) Biomedical, TRIS
Temperature (English) Operating 23°F to 176°F
Length (English) 5.75 in.
Length (English) Cable 30 in.
Length (Metric) 14.6 cm
Length (Metric) Cable 76.2 cm
Diameter (English) Body 0.37 in.
Diameter (Metric) Body 1 cm
Diameter (Metric) Cap 1.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.