missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free

Ideal for measurements in small vessels or with small samples

Brand:  Fisherbrand™ 93X558501

113.89 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11540094

  • £169.00 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for measurements in small vessels or with small samples

Standard pH Combination Electrodes

  • Rugged polypropylene body—ideal for handheld use with aqueous samples
  • Endcap seal keeps membrane moist and ready
  • 0 to 14pH range
  • All have porous ceramic junction
  • Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference

TRUSTED_SUSTAINABILITY
Specifications

Specifications

U.S. Standard/Pin
Polypropylene
-5°C to +100°C
Saturated KCl with AgCl. KCl
Ag/AgCl
-5°C to +100°C
106 mm
10 mm
Porous Ceramic Double
0 to 14
pH Combination Electrode
For measurements in small vessels or with small samples
23°F to 212°F
4.1 in.
0.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.