missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ AccuOne™ Barrel Pump Driven by Rechargeable Battery
Buerkle™ AccuOne™ Pump Station with Discharge Tube is driven by a rechargeable battery which allows it to be used at several stationary pump stations.
£650.00 - £665.00
Specifications
Certifications/Compliance | CE Certified |
---|---|
Material | Polypropylene |
Resistance Properties | Chemicals |
Type | Barrel Pump |
Applications | Unique hybrid power system, rechargeable battery and power supply unit are interchangeable |
Alert:
Do not use in EX area!
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
11941591
|
Buerkle™
5900-1050 |
50 cm |
£650.16
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
11302880
|
Buerkle™
5900-1070 |
70 cm |
£650.00
Each |
In Stock
Log in to see stock. |
|||||
11951591
|
Buerkle™
5900-1100 |
100 cm |
£665.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The barrel pump driven by rechargeable battery, AccuOne, features a unique new hybrid system with complete flexibility and independence from the electrical network. A powerful light rechargeable battery with the latest next generation lithium-ion technology, without memory effect, with auto-stop function before deep discharge.- Lithium-ion rechargeable battery
- Up to 1500 litres of delivery volume per battery charge, replacement back-up battery available
- Optionally available with rechargeable battery or power supply unit (available as accessory)
- Consisting of pump station, drive, rechargeable battery, charger and fixed discharge elbow
Specifications
CE Certified | |
Chemicals | |
Unique hybrid power system, rechargeable battery and power supply unit are interchangeable |
Polypropylene | |
Barrel Pump |