missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-325 Series Natural Rubber Latex Splash Gloves
Provides optimal solutions for controlled and sterile environments, respectively. Ansell Edmont™ AccuTech™ 91-325 Series Natural Rubber Latex Splash Gloves are made with a specific natural rubber formulation that offers a high level of comfortable, sensitive, precise handling.
£409.00
Specifications
Cleanroom Class | Class 100 (ISO 5) |
---|---|
Color | Natural |
Latex Free | No |
Material | Latex |
Product Type | Cleanroom Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15265183
|
Ansell
91325060 |
6 | N/A | ||||||
11745773
|
Ansell
91325065 |
6.5 | N/A | ||||||
11755773
|
Ansell
91325075 |
7.5 | N/A | ||||||
11776713
|
Ansell
91325070 |
7 | N/A | ||||||
11786713
|
Ansell
91325080 |
8 | N/A | ||||||
15275183
|
Ansell
91325090 |
9 | N/A | ||||||
11765773
|
Ansell
91325085 |
8.5 | N/A | ||||||
Description
- With textured fingertips
- Excellent technical properties
- Low allergenic content minimizes the risk of latex-associated allergies for the wearer
- Ideal for biotechnologies, medical device manufacturing, laboratory analysis, pharmaceuticals and the flat panel industry
Specifications
Class 100 (ISO 5) | |
No | |
Cleanroom Gloves | |
Natural | |
200 Pairs |
Natural | |
Latex | |
9.8 mm | |
Straight | |
91-325 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AccuTech™ 91-325 Series Natural Rubber Latex Splash Gloves