missing translation for 'onlineSavingsMsg'
Learn More

Acetal Copolymer and Stainless Steel Spring Tubing Clips

£16.75 - £22.15

Specifications

Material Acetal Copolymer, Stainless Steel
For Use With For 8mm O.D. Tubing
For Use With (Application) Provide optimum closure of Rubber and flexible PVC tubing
Packaging Quantity 1 Each
Product Type Spring Tubing Clip
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
12762575
View Documents
Samco
L150/02
12mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12752575
View Documents
Samco
L150/01
8mm
£16.75
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Acetal Copolymer, Stainless Steel
Provide optimum closure of Rubber and flexible PVC tubing
Spring Tubing Clip
For 8mm O.D. Tubing
1 Each
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.