missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetic Acid, 30%, Reagecon™
Shop All Reagecon Products
Click to view available options
Quantity:
1 L
Specifications
Specifications
Concentration | 30% |
Quantity | 1 L |
Safety and Handling
Signal Word
- Danger
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501-Dispose of contents/container to in accordance with local/regional/national/international regulations..
- MIXTURE LIST-Contains : acetic acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction