missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riedel-de Haën Acetone CHROMASOLV™
Click to view available options
Quantity:
18 L
45 L
Description
- For HPLC and organic synthesis.
- High-purity, multipurpose solvents.
- High lot-to-lot consistency.
Specifications
pH | Not applicable |
Melting Point | -95°C |
Color | Colorless |
Density | 0.79 g/cm3 (20°C) |
Boiling Point | 55°C to 57°C (1.013 hPa) |
Quantity | 18 L |
Flash Point | 14.3 %(V) |
Packaging | Returnable Stainless Steel Drum |
Physical Form | Liquid |
Product Line | CHROMASOLV™ |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Acetone
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'