missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetone, Tested according to Ph.Eur., Honeywell Riedel-de Haën™
Click to view available options
Quantity:
5 L
25 L
Packaging:
Aluminum Bottle
Stainless Steel Can
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Melting Point | -94°C |
Color | Colorless |
Density | 0.791g/mL at 25°C |
Boiling Point | 56°C |
Quantity | 25 L |
Explosion Limit | 0.132 |
Flash Point | −17°C (1.4°F) |
Packaging | Stainless Steel Can |
Physical Form | Liquid |
Refractive Index | n20/D 1.359(lit.) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'