missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile-d3, for NMR, 99% atom D, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 mL
10 mL
25 mL
50 mL
250 mL
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 0.8440g/mL |
Deuterium (D) | 98.5% min. |
Flash Point | 2°C |
Packaging | Glass Bottle |
Refractive Index | 1.3430 to 1.3450 |
Viscosity | 0.39 mPa.s (20°C) |
Water | 0.1% max. (Coulometric) |
Quantity | 10 mL |
Show More |
Safety and Handling
Product Identifier
- Acetonitrile-d3
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/and soap.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction