missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile-d3, for NMR, packaged in 0.75 ml ampoules, 99.9 atom % D, Thermo Scientific Chemicals
Click to view available options
Quantity:
7.5 mL
Packaging:
Ampule
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 0.8440g/mL |
Deuterium (D) | 99.90% min. |
Flash Point | 2°C |
Packaging | Ampule |
Refractive Index | 1.3430 to 1.3450 |
Viscosity | 0.39 mPa.s (20°C) |
Water | 0.02% max. (Coulometric) |
Quantity | 7.5 mL |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'