missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decon™ Acid Rinse
Click to view available options
Volume (Metric):
5000 mL
Unit Size:
5 L
Description
Formulated from a blend of polycarboxylic acids, aliphatic alcohols and non-ionic surfactants in an aqueous base and is totally water rinsable. Because of its acidic nature, not suitable for non-ferrous metals, polycarbonate plastics, aluminum or zinc. This product is not suitable for domestic applications. Ideal for use as a pre-wash for heavy soiling or as an acid rinse to remove all detergent traces from apparatus and prevent the deposition of metal salts.
Specifications
Specifications
| Form | Liquid |
| pH | 3.3 |
| Appearance | Colorless |
| Melting Point | -63°C |
| Viscosity | 10.50cps at 20°C |
| Volume (Metric) | 5000 mL |
Safety and Handling
Product Identifier
- DECON ACID RINSE
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- MIXTURE LIST-Contains : linear alkoxylate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction