missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY BEH Amide Column

Product Code. 17103242
Encompass
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17103242

Brand: Waters Corporation 186005658

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars.

  • Based on BEH technology the ACQUITY Amide columns offer a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 12 to enable the separation of polar analytes that span a wide range of polarity, structural moiety and pKa.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 75 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L68
Endcapped Yes
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.