missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY HSS PFP Column

Product Code. p-7236785
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17153392

Brand: Waters Corporation 186005968

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.