missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH RP18 Column

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.
£1183.50
Specifications
Length (Metric) | 75 mm |
---|---|
Max. Pressure | 18000 psi (1240 Bar) |
Particle Shape | Spherical |
Particle Size | 1.7 μm |
Pore Size | 130 Å |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17183202
![]() |
Waters Corporation
186005605 |
2.1 mm |
£1183.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17133212
![]() |
Waters Corporation
186005610 |
3 mm |
£1183.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
75 mm | |
Spherical | |
130 Å | |
L1 | |
Column |
18000 psi (1240 Bar) | |
1.7 μm | |
1/Ea. | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation ACQUITY UPLC BEH RP18 Column