missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acro™ 37 TF Vent Device with PTFE Membrane
Disposable, multipurpose filters for small volume venting, solvent, and gas filtration.
£338.00 - £1520.00
Specifications
Material (Membrane) | PTFE |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 7.5 cm2 |
Diameter (Metric) | 37 mm |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
17104321
|
Cytiva (formerly Pall Lab)
4464 |
24/Pk. |
£338.00
Pack of 24 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17114321
|
Cytiva (formerly Pall Lab)
4465 |
200/Pk. |
£1520.00
Pack of 200 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- PTFE membrane and polypropylene housing have broad chemical compatibility.
- This product is not approved for use in medical, clinical, surgical or other patient applications.
Specifications
PTFE | |
Non-sterile | |
37 mm |
0.2 μm | |
7.5 cm2 |