Learn More
Cytiva (formerly Pall Lab) Acrodisc One™ PSF Syringe Filters with wwPTFE Membrane
Perform sample clean-up and preparation functions, ensuring the purest samples are analyzed in liquid chromatography, mass spectrometry, and ion chromatography applications. They utilize the water wettable PTFE (wwPTFE) membrane, a universal membrane for solvents and aqueous samples.
Brand: Cytiva (formerly Pall Lab) AP-4916
83.50 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
Acrodisc One PSF syringe filters offer the following advantages:
- Extend UHPLC column life over 100 times compared to an unfiltered sample
- Protect expensive instrument detectors and columns
- Contribute minimal extractable material that contaminates critical data
- Available pre-filters produce lower back pressure and higher flow rates for easier sample filtration costs and the expenses associated with downtime for maintenance and recalibration
Specifications
wwPTFE | |
Non-sterile | |
<125 μL | |
200/Cs. | |
55°C |
0.45 μm | |
3.9 cm2 | |
Polypropylene | |
50/Pk. | |
25 mm |